Marcal® Small Steps™ 100% Premium Recycled Roll Towels
Catalog # 500039-450
Supplier: Janitorial Supplies
Specifications
- Width:11 "
- Color:White
- Length:9 "
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:EPA compliant for recycled content
- Cat. No.:500039-450
- Supplier no.:MRC6709
- Ply:2
Specifications
About this item
Economical, absorbent and virtually lint-free, with no chlorine, dyes or fragrances.