Rubbermaid® Optimizers™ Multipurpose Six-Pocket Organizer
500017-984
: Avantor
- Depth:4"
- Width:9½"
- Color:Clear
- Height:12"
- Material:Plastic
- Cat. No.:500017-984
- For use with:Brochures, Magazines, Stationary
- No. of compartments:6
- Supplier no.:RUB66040ROS
Customize your display with the removable dividers in the tiered pockets
Versatile design can stand upright, lay flat on a desk or mount on the wall to optimize space. Perfect for magazines, stationery, brochures, memos and more. Clear plastic construction features extra thick walls for maximum durability.