Order Entry
United States
ContactUsLinkComponent
 
HON® Olson Stacker® Series Cart
Catalog # 500004-460
   Sustainable Materials
   Safer Human and Environmental Health
undefined
HON® Olson Stacker® Series Cart
Catalog # 500004-460
Supplier Number:  HON4043T
   Sustainable Materials
   Safer Human and Environmental Health

Specifications

  • Color:
    Black
  • Material:
    Steel
  • Environmentally Preferable:
    Sustainable Materials,
    Safer Human and Environmental Health
  • Environmental Certification:
    level® 2 Certified, Scientific Certification Systems (SCS) Certified Indoor Advantage™ Gold
  • Width:
    21 3/8 "
  • Depth:
    35 1/2"
  • Height:
    37"
  • Caster Type:
    Four Casters
  • Cat. No.:
    500004-460
  • Supplier no.:
    HON4043T

Specifications

About this item

Fits through a standard 6'8" door.

  • Holds up to 40 Olson Stacker™ chairs