Order Entry
United States
ContactUsLinkComponent
 
Blueline® NotePro® Quad Notebook
  500017-695
   Sustainable Materials
undefined
Blueline® NotePro® Quad Notebook
  500017-695
 :  REDA44C81
   Sustainable Materials

 

  • Backing:
    Hardback
  • Binding:
    Twin-wire
  • Cover color:
    Black
  • Paper color:
    White
  • Punched/unpunched:
    Unpunched
  • Ruling:
    Quadrille
  • Ruling color:
    Light blue
  • Sheet perforation:
    Microperforated
  • Sheet size:
    7.25×9.25"
  • Description:
    Notebook with 2 compartments, side binding
  • Length:
    235 mm (9.25")
  • Environmentally Preferable:
    Sustainable Materials
  • Environmental Certification:
    Forest Stewardship Council® (FSC) Certified
  • Cat. No.:
    500017-695
  • No. of pages:
    192
  • Width:
    184 mm (7.25")
  • Supplier no.:
    REDA44C81
  • Paper weight:
    16 lbs.

 

 

Durable hard cover provides increased writing stability

Twin-wire binding allows book to lie flat when open. Right side is quad-ruled; facing page ruled for notes. Includes colored adhesive labels to customize index and covers. Microperforated pages. Double-sided pocket.