Read Right® Notebook ScreenKleen™ Wipes
Catalog # 500032-804
Supplier: Janitorial Supplies
Specifications
- Width:7"
- Color:White
- Description:Wipes for Laptop Screen, Unscented
- Length:5"
- Material:Cloth
- Cat. No.:500032-804
- Packaging:Box
- Supplier no.:REARR1217
Specifications
About this item
Premoistened, soft and lint-free wipes are ideal for removing smudges and fingerprints from delicate laptop screens.
Conveniently packaged to slip right in with your laptop.
Packaging: 24 wipes per container.