AT-A-GLANCE® Two-Color Monthly Desk Pad Calendar, Essendant
Catalog # 500003-975
Supplier: Janitorial Supplies
Specifications
- Paper color:White
- Sheet size:22×17"
- Description:Monthly calendar, black vinyl holder and corners
- Environmentally Preferable:Sustainable Materials
- Calendar Term:12 months (Jan.-Dec.)
- Calendar Format:Current month with 12 months
- Cat. No.:500003-975
- Supplier no.:AAGSK117000
- Page format:1 month per page
Specifications
About this item
Desk pad calendar in two colors.
- Plan current month and make notations for next month in separate highlighted section
- Holidays highlighted in red
Seasonal availability.