Tab File Folder Labels, Monthly End , Smead
Catalog # 500015-873
Supplier: Janitorial Supplies
Specifications
- Color:Assorted
- Description:Tab file folder labels, monthly end
- Dimensions:15.9×25.4 mm (0.63×1")
- Material:Paper, laminated
- Environmentally Preferable:
- Cat. No.:500015-873
- Packaging:25 labels/sheet, 120 sheets (3000 labels)
- Supplier no.:SMD67450
Specifications
About this item
Laminated labels with a wraparound color bar.
- Self-adhesive
- Printed from January to December on white color
- Rectangular shape
Each month is a different color. Convenient dispensing from box with printed dividers to keep labels organized.
Color: Assorted (Black, Brown, Dark Green, Gray, Lavender, Light Blue, Light Green, Orange, Pink, Purple, Red, Yellow)