Order Entry
United States
ContactUsLinkComponent
Overhead Projector, Model 16000, Apollo Scientific
Overhead Projector, Model 16000, Apollo Scientific
Catalog # 500022-557
undefined
Overhead Projector, Model 16000, Apollo Scientific
Catalog # 500022-557
Supplier Number:  APO16000

Specifications

  • Color:
    Gray
  • Description:
    Overhead projector, model 16000
  • Dimensions:
    14.5×15×27"
  • Cat. No.:
    500022-557
  • Weight:
    14 lbs.
  • Supplier no.:
    APO16000

Specifications

About this item

Apollo® Model 16000 Overhead Projector is designed to deliver 2000 lumens of brightness for crystal clear projections in even the lightest rooms.

  • Lightweight and compact design saves space and stores easily
  • High/low lamp control extends lamp life
  • Stage glass surface area: 10x10"
  • High-efficiency cooling system is built-in
  • Replacement lamp: APO-A-EYB
  • 15 ft. cord

Designed with two carry grip handles for easy transport and present with lamp changer so that users can quickly change lamp with the flip of a switch. The fold-down arm keeps the projector safe when not in use and the open head folds down or can be stored in built-in storage compartment.

Delivery: Includes locking Kensington® Security Slot for theft prevention and thermal shutoff switch for safety.