Kensington® Memory Foam Seat Rest
500007-349
- Color:Black
- Description:Memory foam seat rest
- Height:1.5"
- Cat. No.:500007-349
- Depth:2"
- Width:13.5"
- Supplier no.:KMW82024
Chair support made of high-density memory cell foam, originally developed by NASA to relieve G-force strain during lift off.
- Temperature- and pressure-sensitive, it molds to the body’s contour, offering optimal comfort
- Leather-like bottom cover reduces movement on chair
- Washable
Dissipates pressure while conforming to body contours.