Kensington® Memory Foam Backrest
500000-186
- Color:Black
- Description:Memory foam backrest with and adjustable straps
- Height:14.25"
- Cat. No.:500000-186
- Depth:1.75"
- Width:13.25"
- Supplier no.:KMW82025
Chair support made of high-density memory cell foam, originally developed by NASA to relieve G-force strain during lift off.
- Temperature- and pressure-sensitive, it molds to the body’s contour, offering optimal comfort
- Provides maximum back support
- Two adjustable straps hold cushion in place
- Washable
Black cotton/polyester cover.