Cosco® Max™ Work Platform
500025-729
- Depth:3"
- Load capacity:225 lbs.
- Width:22"
- Color:Black
- Description:Steel 3-step folding stool
- Height:61"
- Cat. No.:500025-729
- Supplier no.:CSC11880PBLW1
Lightweight yet durable steel step stool ladder has three heavy-duty polypropylene resin steps with slip-resistant treads and a large 14.75x12" top platform step
- With non-marring, skid-resistant feet to provide stability and protect floor surfaces and easy one-hand fold and lock release
- Extended hand-grip handle with tool holder
Spread size: 31.5"
Folded depth: 3"
Step WxD: 14.75x12"
: ANSI Type II, OSHA Compliant
: Metal ladders conduct electricity. Do not use where contact may be made with live electrical circuits.