Order Entry
United States
ContactUsLinkComponent
Safco® Lumbar Support Memory Foam Backrest
Safco® Lumbar Support Memory Foam Backrest
  500000-181
undefined
Safco® Lumbar Support Memory Foam Backrest
  500000-181
 :  SAF7154BL

 

  • Color:
    Black
  • Description:
    Memory foam backrest
  • Height:
    6.75"
  • Cat. No.:
    500000-181
  • Depth:
    3.75"
  • Width:
    14.5"
  • Supplier no.:
    SAF7154BL

 

 

Memory foam offers ultimate comfort and support.

  • Direct support to the small of the back
  • Adjustable strap holds cushion in place
  • Smooth surface easily wipes clean

Offers support along the spine, eliminating stress on pressure points and encouraging circulation.