Fellowes® Keyboard Drawer
500042-730
- Color:Black/silver
- Description:Keyboard drawer
- Cat. No.:500042-730
- Supplier no.:FEL9140303
Easy to install and easy to customize! Ergonomic keyboard drawers help to find the comfort zone. Height adjustable unit moves keyboard and mouse off the desktop to save workspace.
- Product contains 100% recycled materials
- Sturdy, impact-resistant tray fits standard keyboards
- Features three height adjustments to suit preferred work position +0"/-1 3/4", 2 1/8", 2 1/2"
- Removable mouse tray mounts to right or left side of keyboard tray or stows underneath
- Ball bearing track, glide track length 10"
Keyboard tray 20 1/8"x7 3/4"
Mouse tray 7 1/2"x7 5/8"