Avery® Inkjet Greeting Cards
Catalog # 500004-164
Supplier: Janitorial Supplies
Specifications
- For Use With:Inkjet Printers
- Color:White
- Description:1 cards/sheet
- Dimensions:5.5×8.5"
- Cat. No.:500004-164
- Supplier no.:AVE8316
Specifications
About this item
Create custom cards perfect for invitations, announcements and other mailings.
- Sheets perforated for easy separation
It's easy to Just Click & Create™ with Avery ® Templates in over 100 popular software programs. Coated for vibrant color. Includes coordinating envelopes.
Sheet size 81/2 x 11".