Order Entry
United States
ContactUsLinkComponent
Iceberg IndestrucTables Too™ 1200 Series Picnic Bench Table
Iceberg IndestrucTables Too™ 1200 Series Picnic Bench Table
Catalog # 500026-582
undefined
Iceberg IndestrucTables Too™ 1200 Series Picnic Bench Table
Catalog # 500026-582
Supplier Number:  ICE65923

Specifications

  • Base/leg material:
    Stainless steel
  • Worksurface material:
    HDPE
  • Capacity:
    600 lbs.
  • Description:
    Picnic table with radius edge and non-marking base
  • Height:
    29"
  • Cat. No.:
    500026-582
  • W×D:
    72×30"
  • Supplier no.:
    ICE65923
  • Worksurface color/finish:
    Platinum

Specifications

About this item

Commercial grade, lightweight, durable and portable table, seats eight, for indoor and outdoor use. Contemporary design, heavy-duty top with radius edges.

  • Blow-molded, high-density polyethylene top is dent-, scratch-, stain-resistant and easily washable
  • Will not fade or crack in sunlight
  • Heavy-gauge, sturdy 1" steel tube legs with charcoal gray powder coated finish
  • 1.5" diameter heavy steel tube base with 0.75" cross bracing
  • Non-marking feet

Capacity load: 600 lbs.; 30×72; Height: 29"

Perfect for indoor/outdoor break areas or parks, this sturdy, weather-resistant table will last for years.

Certifications: Meets or exceeds ANSI/BIFMA standards.