Order Entry
United States
ContactUsLinkComponent
Iceberg IndestrucTables Too™ 1200 Series Personal Folding Table
Iceberg IndestrucTables Too™ 1200 Series Personal Folding Table
Catalog # 500026-499
undefined
Iceberg IndestrucTables Too™ 1200 Series Personal Folding Table
Catalog # 500026-499
Supplier Number:  ICE65490

Specifications

  • Base/leg material:
    Stainless steel
  • Worksurface material:
    HDPE
  • Description:
    Folding table with radius edge and non-marking feet
  • Height:
    25"
  • Cat. No.:
    500026-499
  • W×D:
    30×20"
  • Supplier no.:
    ICE65490
  • Worksurface color/finish:
    Platinum

Specifications

About this item

Commercial-grade table for indoor and outdoor use.

  • Lightweight, durable and portable
  • Contemporary design, heavy-duty top with radius edges
  • Legs fold into underside and are protected when stored
  • Blow-molded, high-density polyethylene top is dent, scratch, stain-resistant and easily washable

Heavy-gauge, sturdy 1" steel tube legs with charcoal gray powder coated finish. Nonmarking feet. Holds 25 lbs. evenly distributed. The height is adjustable and can be set at 25" or 28".

Certifications: Meets or exceeds ANSI/BIFMA standards.