Safco® Hide-Away™ Convertible Truck
500030-239
- Color:Aluminum
- Dimensions:151/2×43×36"
- Material:Aluminum/steel
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:GREENGUARD Certified
- Cat. No.:500030-239
- Supplier no.:SAF4050
- Folded size:151/2W×9D×283/4" H
Folding collapsible hand truck and platform truck all in one.
- Two 3" casters and two 6" wheels
- Fold-up toeplate
Aluminum platform extends more than 50% with extendable steel handles. The capacity of the truck on 2 wheel is 250 lbs. and 4 wheel is 400 lbs.