Rubbermaid® Commercial Heavy-Duty Platform Truck
Catalog # 500030-230
Supplier: Janitorial Supplies
Specifications
- Color:Black
- Dimensions:24×48"
- Material:Steel/structural foam
- Cat. No.:500030-230
- Load capacity:1000 lbs.
- Supplier no.:RCP443600BK
Specifications
About this item
The truck is made of structural foam platform with tough honeycomb construction.
- Rust, dent or splinter resistant
- With four casters (two swivel)
Removable steel handle with two cross braces to keep materials on deck.