Avery® Glossy Photo Quality Inkjet Postcards
500004-251
- For Use With:Inkjet Printers
- Color:White
- Description:4 cards/sheet
- Dimensions:4.25×5.5"
- Cat. No.:500004-251
- Supplier no.:AVE8383
Create custom cards perfect for invitations, announcements and other mailings.
- Perforated for easy separation
It's easy to Just Click & Create™ with Avery® Templates in over 100 popular software programs. High-quality heavyweight stock has a gloss coating for exceptional photo reproduction, brilliant graphics and sharp text.
Sheet size 81/2 x 11"