Order Entry
United States
ContactUsLinkComponent
GOJO® PROVON® FMX-12™ Dispenser
GOJO® PROVON® FMX-12™ Dispenser
Catalog # 500008-440
undefined
GOJO® PROVON® FMX-12™ Dispenser
Catalog # 500008-440
Supplier Number:  GOJ516006

Specifications

  • Capacity:
    1250 ml
  • Color:
    Gray
  • Description:
    Plastic Provon FMX dispenser, wall-mounting, ADA compliant
  • Cat. No.:
    500008-440
  • W×D×H:
    61/4×51/8×97/8"
  • Weight:
    1.30 lbs.
  • Supplier no.:
    GOJ516006

Specifications

About this item

Holds PROVON® 1,250-ml refills (sold separately) in a compact design

Push dispensers, with viewing window for easy maintenance. Offers a generous portion of soft, gentle foam. Air is infused into the soap as it is dispensed, resulting in a rich, creamy lather. Delivers more than 1,700 uses per refill. Optional key lock included.