Universal® Fan-Folded Self-Stick Ultra Color Pop-Up Note Pads, Essendant
Catalog # 500017-496
Supplier: Janitorial Supplies
Specifications
- Ruling:Plain
- Color:Assorted
- Description:Square fan-fold note pads
- Height:3"
- Cat. No.:500017-496
- Width:3"
- Supplier no.:UNV35611
- No. of sheets per pad:100
Specifications
About this item
These square notes pop-up one at a time from the specially designed pop-up dispensers.
- Great way quickly and easily jot down notes and appointments
- Bright colors: 2x red, 2x green, 2x orange, 2x pink, 4x blue
Ordering information: Pop-up dispensers are sold separately.