Order Entry
United States
Orders LinkContactUsLinkComponent
Rediform® Engineering and Science Notebook

Rediform® Engineering and Science Notebook

Notebook, side binding, White, White, 60, 8.5×11", Quadrille (10 sq./in.), Light blue, Unpunched, Wire, Unperforated, 216 mm (8.5"), 279 mm (11"), 16 lbs.
Catalog # 500017-672
Supplier:   Janitorial Supplies
Supplier #:  RED33610
Rediform® Engineering and Science Notebook
Catalog # 500017-672
Rediform® Engineering and Science Notebook
Rediform® Engineering and Science Notebook

Notebook, side binding, White, White, 60, 8.5×11", Quadrille (10 sq./in.), Light blue, Unpunched, Wire, Unperforated, 216 mm (8.5"), 279 mm (11"), 16 lbs.

Price
$10.35
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Heavyweight, unpunched white paper

Left sheet printed 10 squares per inch; right sheet college-ruled. Wirebound cover.

Specifications
  • Binding:
    Wire
  • Cover color:
    White
  • Paper color:
    White
  • Punched/unpunched:
    Unpunched
  • Ruling:
    Quadrille (10 sq./in.)
  • Ruling color:
    Light blue
  • Sheet perforation:
    Unperforated
  • Sheet size:
    8.5×11"
  • Description:
    Notebook, side binding
  • Length:
    279 mm (11")
  • No. of pages:
    60
  • Width:
    216 mm (8.5")
  • Paper weight:
    16 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.