House of Doolittle™ Eight-Person Group Practice Daily Appointment Book, Essendant
Catalog # 500002-508
Supplier: Janitorial Supplies
Specifications
- Paper color:White
- Sheet size:8×11"
- Environmentally Preferable:Sustainable Materials
- Cover Color:Black
- Appointment Ruling:8 AM to 5:45 PM Sat., 8 AM to 7:45 PM Mon.-Fri.
- Calendar Term:12 months (Jan.-Dec.)
- Separate Sections:3 year calendar reference
- Binding Type:Wire
- Calendar Format:Current day with 8 months
- Cover Material:Embossed simulated leather
- Cat. No.:500002-508
- Supplier no.:HOD28102
- Page format:1 day per 2-page spread
Specifications
About this item
Full year divided into two six-month books for busy group practice of eight.
- Eight-month reference on each spread for ease of scheduling
- Three-year calendar reference page for long-range planning
Seasonal availability.