deflect-o® Docutray® Multi-Directional Stacking Tray Set, Essendant
Catalog # 500030-099
Supplier: Janitorial Supplies
Specifications
- Depth:13¾"
- Width:10"
- Color:Black
- Description:Front load letter tray
- Material:Polystyrene
- Cat. No.:500030-099
- Overall height:2½"
- No. of compartments:2
- Supplier no.:DEF63904
- File size format:Legal, A4
Specifications
About this item
Unique interlocking design allows trays to stack in any direction to organize papers according to your individual needs
Oversized to keep all of your documents in one place for easy access. Curved tray front for easy removal of papers; tab area permits labeling (labels sold separately). Two plastic trays per set.