Kantek Mobile CPU Stand
Catalog # 500025-368
Supplier: Janitorial Supplies
Specifications
- W×D:4½×16"
- Color:Black
- Description:CPU stand
- Height:7"
- Cat. No.:500025-368
- Supplier no.:KTKCS200B
Specifications
About this item
Width adjusts to accommodate different sizes.
- Heavy-duty construction made from heavy-gauge ABS plastic supports up to 60 lbs.
- Wheels provide mobility
- Four locking casters