Rolodex™ Distinctions™ Business Card Holder, Essendant
500013-317
: Avantor
- For Use With:Cards size 2.25×4"
- Capacity:50
- Color:Metal/Black
- Description:Business card holder
- Dimensions:2×2.8×4.9"
- Material:Wood/metal
- Cat. No.:500013-317
- Supplier no.:ROLE23578
Classic meets industrial in this smart combination of punched metal and wood
Open design accommodates business cards of almost any size. High back holds cards upright. Nonskid feet.