TOPS® Data Pad with Plain Column Headings, Essendant
Catalog # 500018-157
Supplier: Janitorial Supplies
Specifications
- Backing:Pressboard, 50 pt.
- Binding:Gummed
- Ruling:Column
- Ruling color:Blue/Red
- Color:White
- Height:11"
- Environmentally Preferable:
- Cat. No.:500018-157
- Weight:20 lbs.
- Width:8½"
- Supplier no.:TOP3616
- No. of lines/page:38
- No. of sheets per pad:50
Specifications
About this item
Data pad with plain column headings
- Rulings on both sides
- Top binding edge
- 13 columns per sheet
- Unpunched
- Unperforated