Order Entry
United States
ContactUsLinkComponent
TOPS® Data Pad with Numbered Column Headings, Essendant
TOPS® Data Pad with Numbered Column Headings, Essendant
Catalog # 500018-156
undefined
TOPS® Data Pad with Numbered Column Headings, Essendant
Catalog # 500018-156
Supplier Number:  TOP3619

Specifications

  • Backing:
    Pressboard, 50 pt.
  • Binding:
    Gummed
  • Ruling:
    Column
  • Ruling color:
    Blue/Red
  • Color:
    White
  • Height:
    11"
  • Cat. No.:
    500018-156
  • Weight:
    20 lbs.
  • Width:
    8½"
  • Supplier no.:
    TOP3619
  • No. of lines/page:
    31
  • No. of sheets per pad:
    50

Specifications

About this item

Data pad wide ruled and three-hole punched on left side.

  • Side binding edge
  • Heavyweight bond
  • Unperforated
  • 10 columns per sheet