TOPS® Daily Time and Job Sheets, Essendant
500024-649
- Binding:Top
- Layout:1 form on 1 sheet
- No. of forms:100
- Paper color:Gray/white
- Description:Daily time sheet
- Cat. No.:500024-649
- Supplier no.:TOP30041
- Form size W×H:6×9½"
- Print and ruling color:Black
- Punching:Bottom, 2-hole
For daily manual time record keeping
Columns for job number, kind of work, time begun, time finished and total hours. Two pads per pack.