TOPS® Daily Attendance Card, Essendant
Catalog # 500012-485
Supplier: Janitorial Supplies
Specifications
- Layout:1 form on 1 sheet
- No. of forms:50
- Paper color:Green/white
- Description:Daily attendance record form
- Cat. No.:500012-485
- Supplier no.:TOP3284
- Form size W×H:11×8½"
- Print and ruling color:Green
- Punching:Top, 3-hole
Specifications
About this item
A control for raises, union disputes and vacation scheduling.
- One-year history at a glance
- Space at top for name, department, number
- Absence codes listed at bottom for reference
Three-hole punched to store in ring binder.