Convertible Sanitary Napkin Receptacle
Catalog # 500006-467
Supplier: Janitorial Supplies
Specifications
- Depth:4"
- Width:8"
- Color:Silver
- Description:Napkin receptacle
- Height:11"
- Material:Stainless steel
- Cat. No.:500006-467
- Shape:Rectangular
- Supplier no.:HOSND1E
Specifications
About this item
With hinged lid
- Stays open for disposals, then closes tightly
- Empties from the bottom; hands never touch the contents
Wall mountable (screws not included).
Ordering information: Uses Liners HOS260; sold separately.