Fellowes® Deluxe Keyboard Drawer
Catalog # 500042-728
Supplier: Janitorial Supplies
Specifications
- Color:Black/silver
- Description:Keyboard drawer
- Cat. No.:500042-728
- Supplier no.:FEL8031207
Specifications
About this item
Easy to install and easy to customize. Ergonomic keyboard drawers help you find your comfort zone. Tray installs at three different heights for preferred work position.
- Glide track length 10"
- Height adjustment +0"/-1 3/4", 2 1/8", 2 1/2"
- Wrist rest
- Removable mouse tray
Keyboard tray 20 1/2" x 11 1/8"
Mouse tray 9" x 8 13/16"