National® Brand Computation Book
500017-641
- Binding:Sewn
- Cover color:Brown
- Cover material:Pressboard
- Paper color:Green
- Punched/unpunched:Unpunched
- Ruling:Quadrille (4 sq./in.)
- Ruling color:Light blue
- Sheet perforation:Unperforated
- Sheet size:9.25×11.75"
- Description:Notebook, side binding
- Length:298 mm (11.75")
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500017-641
- No. of pages:75
- Width:235 mm (9.25")
- Supplier no.:RED43648
National® Brand computation notebook features Eye-Ease® green paper.
Each page has headline, left and right margin lines. Numbered pages. Perfect bound pressboard cover.