Advantus® Companion Portable File
Catalog # 500017-858
Supplier: Janitorial Supplies
Specifications
- For Use With:Hanging files
- Color:Black
- Height:11"
- Size:Letter/legal
- Environmentally Preferable:
- Cat. No.:500017-858
- Depth:14"
- Width:17"
- Supplier no.:AVTTLF2B
Specifications
About this item
Advantus® companion portable file is made of plastic with 40-lb
- Hinged lid
- Easy mobility
- With Portable box
capacity.
Ordering information: Includes easy-lift handles and built-in tracks for hanging file folders (sold separately). Use file alone or set inside Heavy-Duty File Shuttle II (sold separately).