AT-A-GLANCE® Burkhart's Day Counter® Daily Calendar Refill, Essendant
500023-347
- Paper color:White
- Sheet size:4.5×7⅜"
- Description:Calendar refill for use with #E21 bookstyle base
- Environmentally Preferable:Sustainable Materials
- Appointment Ruling:8 AM to 5:30 PM, Mon.-Sat.
- Calendar Term:12 months (Jan.-Dec.)
- Calendar Format:Current day with current month, past month
- Cat. No.:500023-347
- Supplier no.:AAGE71250
- Page format:1 day per 2-page spread Monday-Saturday
Contains call loan table, monthly loan table, and 30-day period table for one year
Computes interest, elapsed time on notes and maturity dates. Three-year advance planning calendar. Shows United States Federal and Canadian holidays.