Bankers Box® BINDERBOX™ Storage Boxes
Catalog # 500010-728
Supplier: Janitorial Supplies
Specifications
- Color:White/Blue
- Dimensions:121/4×181/2×12" (Interior)
- Material:Corrugated
- Cat. No.:500010-728
- Supplier no.:FEL0073301
- Stacking strength:850 lbs.
Specifications
About this item
Holds eight 11/2" binders or a variety of binders up to 3", with extra hand room for quick binder retrieval.
Heavy duty, triple end, double side, double bottom construction handles the weight of full binders. FastFold™ quick and easy assembly. Reinforced tear-resistant hand holes make box comfortable to carry. Deep, locking lift-off lid stays in place for secure file storage.