Innovera® Basic LCD Monitor/Printer Stand
500025-395
- W×D:15×11"
- Color:Graphite/light gray
- Description:LCD monitor or printer stand
- Height:3"
- Cat. No.:500025-395
- Supplier no.:IVR55000
Elevated platform surface raises LCD monitor or printer off desktop.
- Nonskid rubber feet help prevent damage to desktop
- Buy more than one and stack for increased storage capacity
Features accessory drawer with adjustable, removable drawer dividers that offers extra storage for supplies.