Order Entry
United States
ContactUsLinkComponent
3M™ Underdesk Keyboard Drawer
3M™ Underdesk Keyboard Drawer
Catalog # 500008-765
undefined
3M™ Underdesk Keyboard Drawer
Catalog # 500008-765
Supplier Number:  MMMKD45

Specifications

  • Color:
    Black
  • Description:
    Underdesk keyboard drawer
  • Cat. No.:
    500008-765
  • Supplier no.:
    MMMKD45

Specifications

About this item

Drawer slides on steel ball bearings and offers three height positions.

  • Glide track length 15"
  • Removable slide-out mouse tray with Precise™ mousing surface
  • Height adjustable +0"/-3 1/2" from desktop
  • Tilt +10°/-15°
  • Soft gel wrist rest plus cable management system

Fits most keyboards. Endorsed by the American Physical Therapy Association.

Keyboard tray 23x14"
Mouse tray 9.5x8"