Quartet® Adjustable Cubicle Panel Hangers
Catalog # 500013-126
Supplier: Janitorial Supplies
Specifications
- For Use With:1¹/₂ - 3" thick partition walls
- Color:Aluminum, black
- Height:1¾"
- Environmentally Preferable:
- Cat. No.:500013-126
- Depth:3½"
- Width:½"
- Supplier no.:QRT7502
Specifications
About this item
Secure dry erase and bulletin boards to workstation walls to maximize productive space.
- Two hangers per set
- Adjustable hanger
- Over-the-panel mounting
Fits over cubicle wall panels from 1½ to 3" thick. Plastic over aluminum for stability and durability.