Advantus® Multi Cart® 8-in-1 Equipment Cart
Catalog # 500030-244
Supplier: Janitorial Supplies
Specifications
- Color:Black Powder Coated
- Dimensions:335/8×171/2×421/2"
- Material:Metal
- Cat. No.:500030-244
- Load capacity:500 lbs.
- Supplier no.:AVT86201
- Folded size:171/2W×10D×28" H
Specifications
About this item
It can be used a furniture dolly, two-wheel hand truck, storage/transport caddy or platform cart.
- Unfolds into eight different configurations
- With 24 cu. ft. capacity
Features two 8" pneumatic rubber rear wheels and two 4" swivel casters.