Safco® Square Ash 'N' Trash Sandless Urn
Catalog # 500030-307
Supplier: Janitorial Supplies
Specifications
- Depth:9½"
- Width:9½"
- Capacity:3 gal.
- Color:Black
- Description:Sandless "Ash-N-Trash" urn with side opening
- Height:24¾"
- Material:Stainless steel
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:GREENGUARD Certified
- Cat. No.:500030-307
- Shape:Square
- Finish:Powder coated
- Supplier no.:SAF9696BL
- Lid type:Sandless ash urn
Specifications
About this item
Does double duty as ash urn and waste receptacle
Stainless steel “sandless” urn features a slotted snuffer to dispose of cigarettes; no sand to maintain or replace. Steel with chrome accents.
Certifications: GREENGUARD Indoor Air Quality Certified®.