Order Entry
United States
ContactUsLinkComponent
Swingline® Easy Touch Heavy-Duty Three-Hole Punch, Essendant LLC MS
Swingline® Easy Touch Heavy-Duty Three-Hole Punch, Essendant LLC MS
Catalog # 500022-753
undefined
Swingline® Easy Touch Heavy-Duty Three-Hole Punch, Essendant LLC MS
Catalog # 500022-753
Supplier Number:  SWI74300

Specifications

  • Sheet capacity:
    32
  • Color:
    Black/Gray
  • Description:
    Heavy-duty hole punch
  • Cat. No.:
    500022-753
  • Hole diameter:
    ⁹⁄₃₂"
  • No. of holes:
    3 - 7
  • Supplier no.:
    SWI74300

Specifications

About this item

Needs 50% less effort to operate! Make punching jobs easier and more comfortable with reduced effort operation and a padded handle that won't hurt your hand.

  • Removable chip tray
  • Durable all-metal construction
  • Manual operating
  • Round shaped punch

Patented pin technology delivers exceptional cutting, while the patented Centamatic® feature offers consistent accurate centering. Accepts up to seven semi-adjustable punch heads, additional heads sold separately.

Caution: Sheet capacities are based on 20 lbs. bond. As more heads are added to a punch, the sheet punching capacity decreases.