House of Doolittle™ Ruled 14-Month Planner with Highlighted Weekends, Essendant
Catalog # 500003-974
Supplier: Janitorial Supplies
Specifications
- Paper color:White
- Sheet size:8.5×11"
- Description:Folio planner
- Environmentally Preferable:Sustainable Materials
- Cover Color:Black
- Calendar Term:14 months (Dec.-Jan.)
- Separate Sections:Notes
- Binding Type:Stitched
- Calendar Format:Current month with next and past month
- Cover Material:Simulated leather
- Cat. No.:500003-974
- Supplier no.:HOD26002
- Page format:1 month per two-page spread
Specifications
About this item
Shaded weekends so workweek stands out.
- Ruled notes section on each spread
Seasonal availability.