Smead® 100% Recycled Colored Hanging File Folders
Catalog # 500011-891
Supplier: Janitorial Supplies
Specifications
- Color:Green
- Size:Letter
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:Sustainable Forestry Initiative® (SFI) Certified
- Cat. No.:500011-891
- Type:Recycled standard
- Supplier no.:SMD65001
- Expansion:2"
- Tab cut:¹⁄₅
Specifications
About this item
Environmentally and organizationally friendly, these 100% recycled 11 pt
stock file folders keep papers neatly vertical in the file. Features coated rod tips that slide easily on file drawers. Bottom scored for expansion so the folder grows as the project does. Includes color-matched vinyl tabs and white tab inserts.