Smead® Steel Hanging Folder Drawer Frame
500012-632
- Length:23", max. 27"
- Material:Heavy gauge steel
- Size:Legal
- Cat. No.:500012-632
- Type:Drawer frames
- Supplier no.:SMD64873
Easy assembly lets you quickly convert existing file drawers into an efficient hanging file system
Notched side rails snap off easily to conveniently fit any drawer length.