C-Line® Panoramic Fold-Out Sheet Protector, Essendant
Catalog # 500022-619
Supplier: Janitorial Supplies
Specifications
- Color:Clear
- Description:Heavy Grade Ring Binder Sheet Protector, Center Load
- Material:PP
- Cat. No.:500022-619
- Insert size:17×11"
- Supplier no.:CLI62237
- No. of holes punched:3
Specifications
About this item
Double wide fold-out page protector allows you to customize presentations over a 17" wide spread
Center loading protector has folding ability to fit any standard three-ring binder. Archival quality, no photocopy transfer. No sheet punching necessary, keeping documents in original condition.