Avery® Multi-Page Capacity Sheet Protector, Essendant
Catalog # 500022-681
Supplier: Janitorial Supplies
Specifications
- Sheet capacity:50
- Color:Clear
- Description:Heavy Grade Ring Binder Protector Sheet, Top Load
- Material:PP
- Cat. No.:500022-681
- Insert size:11×8.5"
- Finish:Diamond Clear
- Supplier no.:AVE74171
- No. of holes punched:3
Specifications
About this item
Expands for maximum holding capacity
Acid-free, archival-safe, nonstick material won't lift print off inserts. Diamond clear cover offers exceptional clarity. Three-hole punched, allowing you to store unpunched inserts.