Universal® General-Purpose Masking Tape, Essendant LLC MS
Catalog # 500027-078
Supplier: Janitorial Supplies
Specifications
- Color:Natural
- Description:Masking tape
- Size:1" x 60 yds
- Cat. No.:500027-078
- Core size:76 mm (3")
- Supplier no.:UNV51301
Specifications
About this item
Masking tape's versatility makes it ideal for a wide range of applications
Reinforced crepe paper backing provides extra strength as well as a convenient labeling surface. Special adhesive provides a strong bond yet retains repositionable properties.