Universal® General-Purpose Box Sealing Tapes, Essendant LLC MS
500027-140
- Color:Clear
- Description:Hot melt packaging tape
- Size:2" x 55 yds
- Thickness:1.85 mil.
- Cat. No.:500027-140
- Core size:76 mm (3")
- Supplier no.:UNV61000
Use this box sealing tape if you want a reliable, strong and durable tape
The 100% polypropylene film is flexible, waterproof, split-, burst- and stretch-resistant--meaning you can use it in a variety of environments. The standard holding power is designed for use on cartons up to 25 lbs. Plus, with a tensile (bursting) strength of 28 lbs., the tape becomes a quick and easy way to seal a wide range of box types and sizes. Utilizes a hot melt adhesive for a superior grip.
: Meets U.S. Postal Regulations.