Sealed Air Bubble Wrap® Cold Seal AirCap® Cohesive Coated Air Cellular Cushioning Material
Catalog # 500007-341
Supplier: Janitorial Supplies
Specifications
- Description:Packaging with cohesive (self-clinging) bubble, with perforation for every 12"
- Length:175'
- Thickness:0.5 cm (0.2")
- Cat. No.:500007-341
- Width:12"
- Supplier no.:SEL69566
Specifications
About this item
Self-cling, high-performance cushioning requires no tape.
- Provides better protection
- Uses less packaging material compared to loose fill or paper
- Does not stick to product being protected
Barrier Bubble® technology allows to simply wrap item and press cohesive surfaces together.